SKF

SKF Radial shaft seal 200X230X15 HMS5 RG

  • ERIKS:13208159
  • Manufacturer:7316572553862
Image 1
Save to list

€36.08/ pieceexcl. VAT

€43.66incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
HMS5
Type
Rubber Metal Reinforced
Product
Radial Shaft Seal
Series
HMS5
Shaft Diameter
200 mm
Housing diameter
230 mm
Housing width
15 mm
Brand design
HMS5
Material lip
NBR
Material
Nitrile Rubber (NBR)
Compound
Nitrile rubber (NBR)
Temperature range
from -40 to 100 °C
Weight per piece
253 g
Weight per standard packaging
253 g
Material static seal
NBR
Norm design
DIN 3760-B
Material surface
Rubber