

€26.98/ pieceexcl. VAT
€32.65incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HMS5 |
Type | Radial shaft seal |
Product | Radial Shaft Seal |
Series | HMS5 |
Shaft Diameter | 180 mm |
Housing diameter | 210 mm |
Housing width | 15 mm |
Brand design | HMS5 |
Material lip | NBR |
Material | Nitrile Rubber (NBR) |
Compound | Nitrile rubber (NBR) |
Temperature range | from -40 to 100 °C |
Weight per piece | 222 g |
Weight per standard packaging | 222 g |
Material static seal | NBR |
Material surface | Rubber |