

€15.14/ pieceexcl. VAT
€18.32incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | CRWA1 |
Type | Metal Case With Sealant Coating |
Product | Radial Shaft Seal |
Series | CRWA1 |
Shaft Diameter | 34.93 mm |
Housing diameter | 52.38 mm |
Housing width | 7.95 mm |
Brand design | CRWA1 |
Material lip | Polyacrylate Rubber (ACM) |
Material | Polyacrylate Elastomer (ACM) |
Compound | Polyacrylate elastomer (ACM) |
Temperature range | from -40 to 150 °C |
Weight per piece | 15 g |
Weight per standard packaging | 15 g |
Material static seal | NBR |
Material surface | Metal |