

€1.67/ pieceexcl. VAT
€2.02incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HMS5 |
Type | Rubber Metal Reinforced |
Product | Radial Shaft Seal |
Series | HMS5 |
Shaft Diameter | 12 mm |
Housing diameter | 22 mm |
Housing width | 5 mm |
Brand design | HMS5 |
Material lip | NBR |
Material | Nitrile Rubber (NBR) |
Compound | Nitrile rubber (NBR) |
Temperature range | from -40 to 100 °C |
Weight per piece | 2.5 g |
Weight per standard packaging | 2.5 g |
Material static seal | NBR |
Norm design | DIN 3760-B |
Material surface | Rubber |