
€9.08/ pieceexcl. VAT
€10.99incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | CRWA1 |
Type | Radial shaft seal |
Product | Radial Shaft Seal |
Tradename | Wave |
Series | CRWA1 |
Shaft Diameter | 31.75 mm |
Housing diameter | 44.5 mm |
Housing width | 6.35 mm |
Brand design | CRWA1 |
Material lip | NBR |
Material | Nitrile Rubber (NBR) |
Compound | Nitrile rubber (NBR) |
Temperature range | from -40 to 100 °C |
Weight per piece | 10 g |
Weight per standard packaging | 10 g |
Material static seal | NBR |
Material surface | Metal |