

€19.00/ pieceexcl. VAT
€22.99incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | CRW1 |
Type | Metal Case With Sealant Coating |
Product | Radial Shaft Seal |
Tradename | WAVE |
Series | CRW1 |
Shaft Diameter | 55 mm |
Housing diameter | 75 mm |
Housing width | 8 mm |
Brand design | CRW1 |
Material lip | NBR |
Material | Nitrile rubber (NBR) |
Compound | Nitrile rubber (NBR) |
Temperature range | from -40 to 100 °C |
Weight per piece | 24 g |
Weight per standard packaging | 24 g |
Material static seal | NBR |
Material surface | Metal |