SKF

SKF R 8-2Z, Miniature ball bearing, Closure on both sides, 12 mm ID, 28.575 mm OD, 7.938 mm WD, Sheet metal Cage

  • ERIKS:23769291
  • Manufacturer:7316577104489
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.
Shield of pressed sheet steel on both sides of the bearing.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€27.90/ pieceexcl. VAT

€33.76incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
R
Type
Miniature ball bearing
Execution
Single row
Inner Diameter
12 mm
Outer Diameter
28.575 mm
Width
7.938 mm
Material
Steel
Sealing
Closure on both sides
Internal clearance
CN (normal)
Cage
Sheet metal
Lubrication
Grease
Dynamic load rating
5.07 kN
Static load rating
2.36 kN
Reference speed
56000 rpm
Limiting speed
28000 rpm
Performance class
Single row
Weight
0.024 kg
Weight
0.053 lb