




€38.01/ pieceexcl. VAT
€45.99incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | R |
Type | Miniature ball bearing |
Execution | Single row |
Inner Diameter | 12 mm |
Outer Diameter | 28.575 mm |
Width | 7.938 mm |
Material | Steel |
Sealing | Closure on both sides |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Grease |
Dynamic load rating | 5.07 kN |
Static load rating | 2.36 kN |
Performance class | Single row |
Weight | 0.0218 kg |
Weight | 0.048 lb |