

€358.75/ pieceexcl. VAT
€434.09incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | THPC |
Type | Quick Connection Coupling |
Type of coupling | Quick Connection |
Type of component | Quick coupling hydraulic |
Connection type | SAE flange |
Connection style | BSPP |
Maximum operating pressure | 3000 bar |
Weight | 0.23 kg |
Maximum residual pressure | 3000 bar |
Maximum residual pressure | 300 MPa |