SKF

SKF PROMO Lubrication dispenser

  • ERIKS:14847853
  • Manufacturer:7316582095321
Image 1
European version of the wireless connected drive unit, including support plate for grease. Assembled with a dedicated TLSD lubricant cartridge (to be ordered separately) it makes a connected TLDD single-point automatic lubricator. Via a wireless connection to the TLDD Gateway it will display 24/7 its working condition on the associated SKF web-interface. Allows use of a wide range of lubricants.
  • Wireless connection allows monitoring and control of the lubricator 24/7 from any place
  • Compact size permits installation in restrictive areas
  • Supplied with support flange for enhanced sturdiness
  • Suitable for both direct and remote installation
  • Suitable for use with all grease and oil TLSD refill sets when installed with correct support flange
  • Maximum discharge pressure of 5 bar over the whole dispensing period
Emptying time options extended up to 24 months
Save to list

€160.00/ pieceexcl. VAT

€193.60incl. VAT

2 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
TLDD
Type
Drive Unit for TLDD
Size
71 x 71 x 237 mm
Port thread type
BSPP (G)
Port Size
1/4 in
Maximum operating pressure
5
Ambient temperature
from 0 to 50 °C
Weight
297 g