SKF

SKF PROMO Hydraulic jaw puller kit TMHP 10E

  • ERIKS:23770587
  • Manufacturer:7316572298428
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The TMHP 10E jaw puller kit is equipped with a hydraulic spindle, which facilitates effortless bearing dismounting up to 100 kN. The versatile puller kit includes three different arm sizes and can be assembled as a two-arm puller or a three-arm puller depending on the space and demand of the application.

Arm set 1 (3 x TMHP10E-10)
  • Effective arms length 110 mm
  • Width of grip 75–170 mm
  • Claw height7 mm
Arm set 2 (3 x TMHP10E-11)
  • Effective arms length 160 mm
  • Width of grip 80–250 mm
  • Claw height7 mm
Arm set 3 (3 x TMHP10E-12)
  • Effective arms length 200 mm
  • Width of grip 110–280 mm
  • Claw height7 mm
Save to list

€700.00/ pieceexcl. VAT

€847.00incl. VAT

1 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
TMHP
Series
TMHP
Spare parts & accessories
Product Image

SKF Arms for hydraulic jaw puller kit TMHP 10E-9

  • Eriks:24007568
  • Manufacturer:TMHP 10E-9

€62.51/ pieceexcl. VAT

€75.64incl. VAT

1 In stock - Estimated delivery date 26/10/2026
Product Image

SKF Puller protection blanket TMMX 280

  • Eriks:23770695
  • Manufacturer:TMMX 280

€72.63/ pieceexcl. VAT

€87.88incl. VAT

21 In stock - Estimated delivery date 26/10/2026
Product Image

SKF Puller protection blanket TMMX 350

  • Eriks:23770696
  • Manufacturer:TMMX 350

€89.19/ pieceexcl. VAT

€107.92incl. VAT

1 In stock - Estimated delivery date 26/10/2026