SKF

SKF PROMO Bearing fitting tool kit TMFT 36/PRO

  • ERIKS:15047749
Image 1
The PRO fitting tool ensures that the task of mounting bearings has become quicker, safer and easier. Due to the supplied ‘heavy weight’ hammer it only requires a few hits to tap the bearing or seal into place. The sleeves come with handguard protection to protect hands while hammering is taking place, and the instructions for use are clearly visible on the lid of the case. The PRO version’s sleeve material is made from aluminium. This durable material will improve longevity and mounting efficiency.

Sleeves made from aluminium
Hand protection
Instructions visible on the lid
Easy click connection between the impact ring and sleeve
Facilitates correct mounting on shaft, housing and blind applications
Diameter of impact ring precisely fits the inner and outer diameters of the bearing
Impact rings made of high-impact resistant polyamide
Impact rings with clear marketing of the ring’s size
Nylon double-sided headed dead-blow hammer with ergonomic hand grip
Packed in a strong, lightweight portable tool case
Save to list

€570.00/ pieceexcl. VAT

€689.70incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
TMFT
Type
36/PRO