

€211.55/ pieceexcl. VAT
€255.98incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TLMP |
Type | Spare Control Printed Circuit Board Replacement Kit |
Nominal voltage | 24V DC |
Alarm function | No |
Weight | 0.05 kg |
Operating voltage | 24 V |