SKF

SKF Precision thrust bearing for screw drive and positioning systems.

  • ERIKS:14622147
  • Manufacturer:7316577885128
Image 1
Overview This double direction angular contact thrust ball bearing is designed for screw drive systems requiring reliable radial and axial load support. The product features a thicker outer ring than comparable series enhancing structural durability. Equipped with through holes for bolt mounting it allows straightforward installation. Factory greased and sealed on both sides it is ready for immediate use and offers easy relubrication for maintenance. Features
  • Thicker outer ring design improves rigidity and enhances operational stability under demanding loads
  • Non-metallic cage construction minimises friction and supports consistent high-precision shaft guidance
  • Seals on both sides retain lubricant and protect against contaminant ingress extending service life
  • Factory greased and ready to mount reduces installation time and maintenance requirements
  • Through holes for bolt mounting simplify attachment and ensure secure positioning in assemblies
Application & Usage
  • Used with screw drive systems requiring high axial and radial support
  • Ideal for precision machinery demanding accurate shaft guidance
  • Compatible with equipment needing simple bolt-mounted bearing installation
Save to list

€492.01/ pieceexcl. VAT

€595.33incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
BEAM
Type
Angular contact thrust ball bearing
Cage
Plastic
Variant
Double direction
With sealing
Yes
Weight
0.702 kg