




€259.65/ pieceexcl. VAT
€314.18incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | KMTA |
Thread Size | M 110x2 |
Outer Diameter | 140 mm |
Width | 32 mm |
B | 32 mm |
d1 | 132 mm |
d3 | 140 mm |
d4 | 112 mm |
J1 | 128 mm |
J2 | 17 mm |
N1 | 6.4 mm |
N2 | 8 mm |
€207.72/ pieceexcl. VAT
€251.34incl. VAT
Estimated delivery date - 06/01/2027