




€1,956.24/ pieceexcl. VAT
€2,367.05incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | KMT |
Type | Locknut |
Outer Diameter | 310 mm |
Width | 38 mm |
Inner Diameter | 40 mm |
B | 38 mm |
b | 15 mm |
d1 | 40 mm |