




€432.51/ pieceexcl. VAT
€523.34incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | KMT |
Type | Locknut |
Thread Size | M 160x3 |
Outer Diameter | 195 mm |
Width | 32 mm |
Inner Diameter | 160 mm |
B | 32 mm |
b | 14 mm |
B3 | 160 mm |
d1 | 184 mm |
d3 | 195 mm |
d4 | 162 mm |
d5 | 182 mm |
G | M 160x3 |
G | 160 mm |
h | 5 mm |
€346.01/ pieceexcl. VAT
€418.67incl. VAT
2 In stock - Estimated delivery date 05/11/2026