




€372.15/ pieceexcl. VAT
€450.30incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | KMT |
Type | Locknut |
Thread Size | M 150x2 |
Outer Diameter | 185 mm |
Width | 32 mm |
Inner Diameter | 150 mm |
B | 32 mm |
b | 14 mm |
B3 | 185 mm |
d1 | 174 mm |
d3 | 185 mm |
d4 | 152 mm |
d5 | 172 mm |
G | M 150x2 |
G | 150 mm |
h | 5 mm |
€297.72/ pieceexcl. VAT
€360.24incl. VAT
2 In stock - Estimated delivery date 05/11/2026