




€243.88/ pieceexcl. VAT
€295.09incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | KMT |
Type | Locknut |
Thread Size | M 120x2 |
Outer Diameter | 155 mm |
Width | 32 mm |
Inner Diameter | 120 mm |
B | 32 mm |
b | 10 mm |
B3 | 120 mm |
d1 | 144 mm |
d3 | 155 mm |
d4 | 122 mm |
d5 | 142 mm |
G | M 120x2 |
G | 120 mm |
h | 4 mm |
€195.10/ pieceexcl. VAT
€236.07incl. VAT
2 In stock - Estimated delivery date 04/11/2026