




€165.68/ pieceexcl. VAT
€200.47incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | KMT |
Type | Locknut |
Thread Size | M 80x2 |
Outer Diameter | 110 mm |
Width | 32 mm |
Inner Diameter | 80 mm |
B | 32 mm |
b | 8 mm |
B3 | 80 mm |
d1 | 100 mm |
d3 | 110 mm |
d4 | 82 mm |
d5 | 98 mm |
G | M 80x2 |
G | 80 mm |
h | 3.5 mm |
€112.54/ pieceexcl. VAT
€136.17incl. VAT
2 In stock - Estimated delivery date 16/11/2026€52.39/ pieceexcl. VAT
€63.39incl. VAT
5 In stock - Estimated delivery date 16/11/2026