




€86.61/ pieceexcl. VAT
€104.80incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | KMT |
Type | Locknut |
Thread Size | M 10x0.75 |
Outer Diameter | 28 mm |
Width | 14 mm |
Inner Diameter | 10 mm |
B | 14 mm |
b | 4 mm |
B3 | 10 mm |
d1 | 23 mm |
d3 | 28 mm |
d4 | 11 mm |
d5 | 21 mm |
G | M 10x0.75 |
G | 10 mm |
h | 2 mm |
M | 24 mm |
€22.95/ pieceexcl. VAT
€27.77incl. VAT
1 In stock - Estimated delivery date 04/11/2026