SKF

SKF Precision axial angular contact bearing for machine tool applications.

  • ERIKS:14622146
  • Manufacturer:7316577885104
Image 1
Overview This double direction angular contact thrust ball bearing is designed for screw drive applications requiring precise axial shaft guidance. It incorporates a non-metallic cage and provides reliable support for both radial and axial loads. The bearing is greased and sealed on both sides for optimal protection and simplified maintenance. Through holes in the outer ring allow straightforward bolt mounting. Features
  • Non-metallic cage minimises friction to support consistent load distribution and operational efficiency
  • Double direction configuration provides axial load support in both directions for versatile use
  • Seal on both sides protects against contamination to extend service life
  • Pre-greased design and relubrication feature reduce downtime and simplify maintenance tasks
  • Thicker outer ring with bolt holes enables secure and rapid attachment during installation
Application & Usage
  • Used with screw drives in precision automation equipment
  • Ideal for machine tools requiring reliable axial shaft guidance
  • Compatible with bolt-mounted bearing arrangements in assembly systems
Save to list

€449.54/ pieceexcl. VAT

€543.94incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
BEAM
Type
Angular contact thrust ball bearing
Cage
Plastic
Variant
Double direction
With sealing
Yes
Weight
0.583 kg