






€2,749.88/ pieceexcl. VAT
€3,327.35incl. VAT
1 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TWIM |
Type | Portable Induction Heater |
Max. bearing weight | 20 kg |
Min. inner diameter | 30 mm |
Max. inner diameter | 250 mm |
Max. outer diameter | 320 mm |
Maximum width | 85 mm |
Max. power consumption | 2.3 kV·A |
Operating voltage | 200 to 240 V |
Frequency measuring voltage | 50/60 Hz |
Maximum temperature setting | 200 °C |
Weight | 6.6 |
with cooling fan | Yes |
€266.75/ pieceexcl. VAT
€322.77incl. VAT
Estimated delivery date - 10/11/2026