

€455.99/ pieceexcl. VAT
€551.75incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | PWM |
Type | Straight Bushing |
Manufacturer ID | PWM 160180120 |
Shaft diameter | 160 mm |
Outer Diameter | 180 mm |
Width | 120 mm |
With collar | No |
Dynamic load rating | 2650 kN |
Static load rating | 3800 kN |
d | 160 mm |
D | 180 mm |
B | 120 mm |
Material outer sheath | Polyamide |
Maintenance | Maintenance-free |