SKF

SKF Pillow block unit with cast housing and pre-lubricated insert bearing.

  • ERIKS:14622038
  • Manufacturer:7316579752527
Image 1
Overview This pillow block ball bearing unit features a cast iron housing and set screw locking designed for both constant and alternating rotational directions. The insert bearing is mounted for secure shaft attachment and includes an extended inner ring. The unit is ready to mount pre-lubricated and sealed for efficient operation. The robust construction ensures durability and suitability for demanding industrial environments. Features
  • Set screw locking mechanism ensures secure shaft retention and quick installation
  • Cast iron housing provides strength and rigidity for high-load applications
  • Extended inner ring design reduces shaft wear and improves operational reliability
  • Pre-lubricated and sealed bearing minimises maintenance and increases service life
  • Contact seal and flinger on both sides protect against contamination ingress
Application & Usage
  • Used with industrial conveyor systems for reliable shaft support
  • Ideal for agricultural machinery requiring sturdy rotational components
  • Compatible with HVAC equipment demanding consistent operational performance
Save to list

€47.94/ pieceexcl. VAT

€58.01incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
UCP
Housing style
Pillow Block
Bearing type
Ball bearing
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Coating housing
Uncoated
Bolt size
14 MMT
Shaft diameter
45 mm
Height
54 mm
Width
51 mm
Shaft height
54 mm
Housing
Pillow Block