SKF

SKF Pillow block unit Setscrew P 30 TF

  • ERIKS:13530166
  • Manufacturer:7316570994988
Image 1
Save to list

€55.91/ pieceexcl. VAT

€67.65incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
P..TF
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Clamping screw
Housing material
Sheet steel
Bearing material
Bearing steel
Shaft diameter
30 mm
Length
119 mm
Height
66 mm
Width
38 mm
Shaft height
33 mm
Centre distance of mounting holes
95 mm
Bearing
YAR 206-2F
Housing
P 62
Dynamic load rating
19.5 N
Static load rating
11.2 N