

€49.50/ pieceexcl. VAT
€59.90incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | P..TF |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Clamping screw |
Housing material | Sheet steel |
Bearing material | Bearing steel |
Shaft diameter | 25 mm |
Length | 108 mm |
Height | 56 mm |
Width | 32 mm |
Shaft height | 28.4 mm |
Centre distance of mounting holes | 86 mm |
Bearing | YAR 205-2F |
Housing | P 52 |
Dynamic load rating | 14 N |
Static load rating | 7.8 N |