SKF

SKF Pillow block unit Setscrew P 20 TF

  • ERIKS:13530164
  • Manufacturer:7316570137460
Image 1
Save to list

€43.05/ pieceexcl. VAT

€52.09incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
P..TF
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Clamping screw
Housing material
Sheet steel
Bearing material
Bearing steel
Shaft diameter
20 mm
Length
98.5 mm
Height
50.5 mm
Width
32 mm
Shaft height
25.3 mm
Centre distance of mounting holes
76 mm
Bearing
YAR 204-2F
Housing
P 47
Dynamic load rating
12.7 N
Static load rating
6.55 N