

€34.77/ pieceexcl. VAT
€42.07incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | P..TF |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Clamping screw |
Housing material | Sheet steel |
Bearing material | Bearing steel |
Shaft diameter | 12 mm |
Length | 85.5 mm |
Height | 43.5 mm |
Width | 26 mm |
Shaft height | 22.1 mm |
Centre distance of mounting holes | 68 mm |
Bearing | YAR 203/12-2F |
Housing | P 40 |
Dynamic load rating | 9.56 N |
Static load rating | 4.75 N |