

€284.02/ pieceexcl. VAT
€343.66incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | UCP |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Coating housing | Uncoated |
Bolt size | 0.87 INH |
Shaft diameter | 90 mm |
Length | 327 mm |
Height | 202.5 mm |
Width | 88 mm |
Shaft height | 101.6 mm |
Centre distance of mounting holes | 262 mm |
Bearing | UC 218 |
Housing | P 218 |
Dynamic load rating | 95.6 N |
Static load rating | 72 N |