SKF

SKF Pillow block unit Setscrew Locking UCP 215

  • ERIKS:13471176
  • Manufacturer:7316579543057
Image 1
Overview This pillow block ball bearing unit features an extended inner ring and set screw locking for secure shaft mounting. The cast iron housing ensures high rigidity and durability under constant or alternating rotational loads. Sealed and lubricated bearings minimise maintenance and enhance operational reliability. The unit follows Japanese standards and is designed for straightforward installation. Features
  • Cast iron housing withstands heavy loads and extends service life in demanding environments
  • Set screw locking mechanism enables quick and secure shaft attachment reducing downtime
  • Extended inner ring design ensures stable shaft guidance minimising misalignment and vibration
  • Sealed and lubricated bearing reduces contamination risk supporting consistent operation
  • Pillow block configuration allows for direct mounting to support surfaces increasing installation flexibility
Application & Usage
  • Used with machinery requiring support for rotating shafts in industrial environments
  • Ideal for conveyors and processing equipment with constant or alternating load directions
  • Compatible with systems following Japanese mounting standards in manufacturing facilities
Save to list

€157.45/ pieceexcl. VAT

€190.51incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
UCP
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Coating housing
Uncoated
Bolt size
20 MMT
Shaft diameter
75 mm
Length
271.5 mm
Height
164 mm
Width
73 mm
Shaft height
82.6 mm
Centre distance of mounting holes
217 mm
Bearing
UC 215
Housing
P 215
Dynamic load rating
66.3 N
Static load rating
49 N