

€113.70/ pieceexcl. VAT
€137.58incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | UCP |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Coating housing | Uncoated |
Bolt size | 20 MMT |
Shaft diameter | 65 mm |
Length | 265 mm |
Height | 153.5 mm |
Width | 72 mm |
Shaft height | 76.2 mm |
Centre distance of mounting holes | 203 mm |
Bearing | UC 213/H |
Housing | P 213 |
Dynamic load rating | 57.2 N |
Static load rating | 40 N |