

€43.73/ pieceexcl. VAT
€52.91incl. VAT
10 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | UCP |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Coating housing | Uncoated |
Bolt size | 14 MMT |
Shaft diameter | 40 mm |
Length | 184 mm |
Height | 101 mm |
Width | 49 mm |
Shaft height | 49.2 mm |
Centre distance of mounting holes | 137 mm |
Bearing | UC 208/H |
Housing | P 208 |
Dynamic load rating | 30.7 N |
Static load rating | 19 N |