

€36.09/ pieceexcl. VAT
€43.67incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | UCP |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Coating housing | Uncoated |
Bolt size | 0.55 INH |
Shaft diameter | 35 mm |
Length | 166.5 mm |
Height | 93.5 mm |
Width | 46 mm |
Shaft height | 47.6 mm |
Centre distance of mounting holes | 127 mm |
Bearing | UC 207/H |
Housing | P 207 |
Dynamic load rating | 25.5 N |
Static load rating | 15.3 N |