

€30.86/ pieceexcl. VAT
€37.34incl. VAT
9 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | UCP |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Coating housing | Uncoated |
Bolt size | 14 MMT |
Shaft diameter | 30 mm |
Length | 165 mm |
Height | 83.5 mm |
Width | 45 mm |
Shaft height | 42.9 mm |
Centre distance of mounting holes | 121 mm |
Bearing | UC 206/H |
Housing | P 206 |
Dynamic load rating | 19.5 N |
Static load rating | 11.2 N |