SKF

SKF Pillow block unit Setscrew Locking UCP 204/H

  • ERIKS:13471146
  • Manufacturer:7316579751810
Image 1
Overview This pillow block ball bearing unit features an extended inner ring and set screw locking for secure shaft attachment. The cast iron housing provides high strength and rigidity suitable for constant and alternating rotational loads. The bearing is lubricated and sealed designed for straightforward installation and reliable operation. The unit meets Japanese standards and is ready to mount saving assembly time. Features
  • Set screw locking on extended inner ring enables simple and secure shaft attachment
  • Cast iron housing ensures high strength and rigidity for demanding mounting conditions
  • Pre-lubricated and sealed bearing reduces maintenance requirements and contamination risks
  • Centre height and compact width allow installation in constrained spaces
  • Standard pillow block design supports both constant and reversing rotational applications
Application & Usage
  • Used with machinery requiring stable shaft support and precise alignment
  • Ideal for conveyor systems in manufacturing environments
  • Compatible with equipment operating under fluctuating rotational loads
Save to list

€23.06/ pieceexcl. VAT

€27.90incl. VAT

2 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
UCP
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Coating housing
Uncoated
Bolt size
10 MMT
Shaft diameter
20 mm
Length
127 mm
Height
64.5 mm
Width
34 mm
Shaft height
33.3 mm
Centre distance of mounting holes
95 mm
Bearing
UC 204/H
Housing
P 204
Dynamic load rating
12.7 N
Static load rating
6.55 N