






€38.52/ pieceexcl. VAT
€46.61incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SYK |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Plastic |
Bearing material | Bearing steel |
Shaft diameter | 25 mm |
Length | 134 mm |
Height | 71 mm |
Shaft height | 36.5 mm |
Centre distance of mounting holes | 105.5 mm |
Bearing | YAR 205-2F |
Housing | SYK 505 |
Dynamic load rating | 14 N |
Static load rating | 7.8 N |
€4.25/ pieceexcl. VAT
€5.14incl. VAT
46 In stock - Estimated delivery date 04/11/2026