SKF

SKF Pillow block unit Setscrew Locking SYJ 90 TF

  • ERIKS:23770192
  • Manufacturer:7316570168969
Image 1
Y-bearing plummer block unit, cast housing, grub screw locking
Save to list

€609.37/ pieceexcl. VAT

€737.34incl. VAT

25 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SYJ TF
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
90 mm
Length
327 mm
Height
200.5 mm
Shaft height
101.6 mm
Centre distance of mounting holes
262 mm
Bearing
YAR 218-2F
Housing
SYJ 518
Dynamic load rating
95600 N
Static load rating
72000 N