

€382.70/ pieceexcl. VAT
€463.07incl. VAT
10 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SYJ TF |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Shaft diameter | 80 mm |
Length | 292 mm |
Height | 175.5 mm |
Shaft height | 88.9 mm |
Centre distance of mounting holes | 232 mm |
Bearing | YAR 216-2F |
Housing | SYJ 516 |
Dynamic load rating | 72800 N |
Static load rating | 53000 N |