

€321.26/ pieceexcl. VAT
€388.72incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SYJ TF |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Shaft diameter | 75 mm |
Length | 275 mm |
Height | 165.5 mm |
Shaft height | 82.5 mm |
Centre distance of mounting holes | 217 mm |
Bearing | YAR 215-2F |
Housing | SYJ 515 |
Dynamic load rating | 66300 N |
Static load rating | 49000 N |