

€200.86/ pieceexcl. VAT
€243.04incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SYJ TF |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Shaft diameter | 65 mm |
Length | 265 mm |
Height | 150.5 mm |
Shaft height | 76.2 mm |
Centre distance of mounting holes | 203 mm |
Bearing | YAR 213-2F |
Housing | SYJ 513 |
Dynamic load rating | 57200 N |
Static load rating | 40000 N |