

€156.59/ pieceexcl. VAT
€189.47incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SYJ TF |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Shaft diameter | 60 mm |
Length | 241 mm |
Height | 137.5 mm |
Shaft height | 69.8 mm |
Centre distance of mounting holes | 188.5 mm |
Bearing | YAR 212-2F |
Housing | SYJ 512 |
Dynamic load rating | 52700 N |
Static load rating | 36000 N |
€95.09/ pieceexcl. VAT
€115.06incl. VAT
Estimated delivery date - 10/11/2026