

€127.49/ pieceexcl. VAT
€154.26incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SYJ TF |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Shaft diameter | 55 mm |
Length | 219 mm |
Height | 126 mm |
Shaft height | 63.5 mm |
Centre distance of mounting holes | 171.5 mm |
Bearing | YAR 211-2F |
Housing | SYJ 511 |
Dynamic load rating | 43600 N |
Static load rating | 29000 N |
€75.57/ pieceexcl. VAT
€91.44incl. VAT
Estimated delivery date - 10/11/2026