

€73.41/ pieceexcl. VAT
€88.83incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SYJ TF |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Shaft diameter | 45 mm |
Length | 190 mm |
Height | 107.5 mm |
Shaft height | 54 mm |
Centre distance of mounting holes | 143.5 mm |
Bearing | YAR 209-2F |
Housing | SYJ 509 |
Dynamic load rating | 33200 N |
Static load rating | 21600 N |
€49.43/ pieceexcl. VAT
€59.81incl. VAT
Estimated delivery date - 10/11/2026