

€64.33/ pieceexcl. VAT
€77.84incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SYJ TF |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Shaft diameter | 40 mm |
Length | 184 mm |
Height | 99 mm |
Shaft height | 49.2 mm |
Centre distance of mounting holes | 136.5 mm |
Bearing | YAR 208-2F |
Housing | SYJ 508 |
Dynamic load rating | 30700 N |
Static load rating | 19000 N |
€43.41/ pieceexcl. VAT
€52.53incl. VAT
Estimated delivery date - 10/11/2026