

€55.67/ pieceexcl. VAT
€67.36incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SYJ TF |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Shaft diameter | 35 mm |
Length | 167 mm |
Height | 93 mm |
Shaft height | 47.6 mm |
Centre distance of mounting holes | 129 mm |
Bearing | YAR 207-2F |
Housing | SYJ 507 |
Dynamic load rating | 25500 N |
Static load rating | 15300 N |
€37.51/ pieceexcl. VAT
€45.39incl. VAT
Estimated delivery date - 10/11/2026