

€47.71/ pieceexcl. VAT
€57.73incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SYJ TF |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Shaft diameter | 30 mm |
Length | 165 mm |
Height | 82 mm |
Shaft height | 42.9 mm |
Centre distance of mounting holes | 118 mm |
Bearing | YAR 206-2F |
Housing | SYJ 506 |
Dynamic load rating | 19500 N |
Static load rating | 11200 N |
€32.18/ pieceexcl. VAT
€38.94incl. VAT
Estimated delivery date - 10/11/2026