

€39.60/ pieceexcl. VAT
€47.92incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SYJ TF |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Shaft diameter | 25 mm |
Length | 140 mm |
Height | 70 mm |
Shaft height | 36.5 mm |
Centre distance of mounting holes | 102.5 mm |
Bearing | YAR 205-2F |
Housing | SYJ 505 |
Dynamic load rating | 14000 N |
Static load rating | 7800 N |
€26.69/ pieceexcl. VAT
€32.29incl. VAT
Estimated delivery date - 10/11/2026