

€41.95/ pieceexcl. VAT
€50.76incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SYJ TF |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Shaft diameter | 20 mm |
Length | 127 mm |
Height | 64.5 mm |
Shaft height | 33.3 mm |
Centre distance of mounting holes | 97 mm |
Bearing | YAR 204-2F |
Housing | SYJ 504 |
Dynamic load rating | 12700 N |
Static load rating | 6550 N |
€22.56/ pieceexcl. VAT
€27.30incl. VAT
Estimated delivery date - 10/11/2026