

€590.83/ pieceexcl. VAT
€714.90incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SYJ TF |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Shaft diameter | 100 mm |
Length | 380 mm |
Height | 225.5 mm |
Shaft height | 115 mm |
Centre distance of mounting holes | 308 mm |
Bearing | YAR 220-2F |
Housing | SYJ 520 |
Dynamic load rating | 124000 N |
Static load rating | 93000 N |